Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :WBB3146981

MPN #: 518311000

Dunlop FoodPro Purofort Multi Grip Safety Boots, Cleated Outsole, Steel Toe, Size 10, 14-1/2"H, Grn

Product Description
Dunlop® FoodPro Purofort® Multi Grip Safety - Green, Polyurethane, Size 10. The iconic food boot for (semi)solid contaminated areas

Features:
  • SRC rated outsole for excellent grip
  • Extra smooth finish for easy cleaning
  • Slip resistant to assure safe working conditions
  • ASTM - Certified, EH - Certified, CSA - Certified
  • Waterproof
  • Slip Resistant Outsole
  • Energy Absorbing
  • Ankle Protection
  • Protective Toecap
  • Oil Resistant Outsole
  • Chemical Resistant
  • Cold Insulation


PRICE
$171.70

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height14-1/2 in
Size10

Product Details

Chemical Resistant SoleYes
TypeSafety Knee Boots
Upper MaterialRubber
ColorGreen
SeriesFoodPro
Toe TypeSteel Toe
Outsole DesignCleated
StyleKnee Boots
InsulatedYes
Insulation TypeCold Insulation
Closure TypeSlip-On
MaterialPolyurethane
Footwear Sole PatternCleated
Outsole MaterialRubber, Polyurethane
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number518311000
Slip ResistantYes
WaterproofYes
BrandDunlop

Compliance & Certifications

CertificationsCSA Z195-14, ASTM F2413-11 M, I/75 C/75 EH