Features:
- Slip Resistant Outsole
- Certifications: ASTM F2413-18 M/I/C EH, CSA Z195-14 OMEGA
- Protective Toecap
- Waterproof
- Cold Insulation
- Oil Resistant Outsole
- Chemical Resistant
- Energy Absorbing
- Comfort
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 15 in |
| Size | 13 |
Product Details
| Chemical Resistant Sole | Yes |
| Type | Safety Knee Boots |
| Upper Material | Rubber |
| Color | Blue |
| Series | FoodPro |
| Toe Type | Steel Toe |
| Outsole Design | Cleated |
| Style | Knee Boots |
| Insulated | Yes |
| Insulation Type | Cold Insulation |
| Closure Type | Slip-On |
| Material | Polyurethane |
| Footwear Sole Pattern | Cleated |
| Outsole Material | Rubber, Polyurethane |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 516311300 |
| Slip Resistant | Yes |
| Waterproof | Yes |
| Brand | Dunlop |
Compliance & Certifications
| Certifications | ASTM F2413-18 M I/75 C/75 EH |