Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :WBB3147083

MPN #: 611311200

Dunlop® FoodPro Purofort Multi Grip Safety Boots, Lug Outsole, Steel Toe, Size 12, 15"H, White

Product Description
Dunlop® FoodPro Purofort® Multi Grip Safety - White, Polyurethane, Size 12. The iconic food Boots for (semi) solid contaminated areas.

Features:
  • SRC rated outsole for excellent grip
  • Extra smooth finish for easy cleaning
  • Slip resistant to assure safe working conditions
  • Material: Purofort®
  • Certifications: EN ISO 20345:2011 S4 CI SRC
  • Slip Resistant Outsole
  • Protective Toecap
  • Waterproof
  • Cold Insulation
  • Oil Resistant Outsole
  • Chemical Resistant
  • Energy Absorbing
  • Comfort
  • Antistatic


PRICE
$171.70

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size12
Boot Height15 in

Product Details

Chemical Resistant SoleYes
Upper MaterialRubber
MaterialPolyurethane
Outsole MaterialRubber, Polyurethane
GenderUnisex
Manufacturers Part Number611311200
InsoleRemovable
WaterproofYes
BrandDunlop
TypeSafety Knee Boots
ColorWhite
SeriesFoodPro
Toe TypeSteel Toe
Outsole DesignLug
StyleKnee Boots
InsulatedYes
Insulation TypeCold Insulation
Closure TypePull-On
Footwear Sole PatternLug
Package Quantity1 Pair
Slip ResistantYes

Compliance & Certifications

CertificationsEN ISO 20345:2011 S4 CI SRC