Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airpots/Thermal Pitcher, Airpot, Sst 3.0L 6/Case
See all 64 items in product family

Airpots/Thermal Pitcher, Airpot, Sst 3.0L 6/Case

Item #: WBB430213

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 291.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lever-Action Airpots
  • Stainless steel lining ensures hot coffee for hours.
  • Brew-through insert.
  • Available in 2.5 liter (84 oz.), 3.0 liter (102 oz.) and 3.8 litre (128 oz.)

Product Specifications

    • BRANDBUNN
    • MANUFACTURER PART NUMBER32130.01
    • MANUFACTURERS PART NUMBER32130.01
    • HEIGHT INCHES15-21/25 Inches
    • WIDTH INCHES6-5/16
    • DEPTH INCHES9
    • CAPACITY3 Liters
    • APPROVALNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!