Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco AP-525 Airpot

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Winco AP-525 Airpot

Item #: WBB1359560

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.30 Save up to 46%
Price: $ 27.95
Product Information
Customer Review
Product Q&A
Winco AP-525 Airpot

2.5 Lt. Stainless Steel Airpot.



Product Specifications

    • BRANDWinco
    • MANUFACTURER PART NUMBERAP-525
    • MANUFACTURERS PART NUMBERAP-525
    • HEIGHT INCHES17-9/10 Inches
    • WIDTH INCHES6-5/8
    • DEPTH INCHES6.63
    • CAPACITY2-1/2 Liters
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!