Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bunn Rinza Milk Frother Cleaner, 1 Pack - 39265.0000
See all 27 items in product family

Bunn Rinza Milk Frother Cleaner, 1 Pack - 39265.0000

Item #: WBB375924

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
Rinza Milk Frother Cleaner, 1 Pack

  • Breaks down milk protein buildup.
  • Cycles through auto-frothers for easy cleanup.
  • Also cleans traditional steam wands and steel pitchers.
  • Built-in measuring device delivers over 30 uses per bottle.

Product Specifications

    • BRANDBunn
    • MANUFACTURERS PART NUMBER39265.0000
    • TYPERinza Milk Frother Cleaner
    • PACKAGE QUANTITY1
    • WEIGHT LBS.2.53

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!