Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4052109 - Sparta® Spectrum® Cutting Board Brush 6" x 2-1/2", Green - Pkg Qty 12
See all 32 items in product family

Carlisle 4052109 - Sparta® Spectrum® Cutting Board Brush 6" x 2-1/2", Green - Pkg Qty 12

Item #: WBB642473

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.90 each

Sold in packages of 12

Price: $94.80
Product Information
Customer Review
Product Q&A
Sparta® Spectrum® Cutting Board Brush 6" x 2-1/2" - Green
  • Base resins used to produce blocks and bristles are made of FDA approved materials
  • Has ergonomically shaped handle and crimped Sparta set Polyester bristles are rugged
  • Will not absorb food oils or moisture
  • All accessories are dishwasher safe and easy to clean
  • BPA free

Product Specifications

    • BRANDCarlisle
    • WIDTH INCHES2.5
    • TYPECutting Board Brush
    • COLOR"4052101, 4052102, 4052104, 4052105, 4052114, 4052125"
    • PACKAGE QUANTITY12 EA
    • WEIGHT LBS.5 1/5
    • RELATED4134200
    • BRUSH LENGTH INCHES1.38
    • BRISTLE MATERIALPolyester
    • ALTERNATE COLORS4052101, 4052102, 4052104, 4052105, 4052114, 4052125
    • TRADEMARKSparta® Spectrum®
    • LENGTH INCHES6
    • BRISTLE LENGTH INCHES1.38
    • MANUFACTURER'S WARRANTY4052109
    • HANDLEPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!