Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 3656000 - Sparta® Spout Brush 10" - Pkg Qty 72
See all 39 items in product family

Carlisle 3656000 - Sparta® Spout Brush 10" - Pkg Qty 72

Item #: WBB642335

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.36 each

Sold in packages of 72

Price: $169.92
Product Information
Customer Review
Product Q&A
Sparta® Spout Brush 10"
  • Intricate twisted in wire nylon bristles
  • Bristles are designed for fast effective cleaning of gauges, spouts, urns, percolators and a variety of quality control areas
  • BPA free

Product Specifications

    • BRANDCarlisle
    • WIDTH INCHES--
    • TYPEValve & Fitting Brush
    • COLOR"4000302, 4000304, 4000305, 4000309"
    • PACKAGE QUANTITY6 EA
    • WEIGHT LBS.6 3/4
    • BRUSH LENGTH INCHES5
    • DIAMETER INCHES5
    • BRISTLE MATERIALNylon Bristles
    • ALTERNATE COLORS4000302, 4000304, 4000305, 4000309
    • TRADEMARKSparta® Spectrum®
    • LENGTH INCHES16
    • BRISTLE LENGTH INCHES5
    • MANUFACTURER'S WARRANTY3656000
    • HANDLEWire

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!