Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bunn G1 HD - Bulk Coffee Grinder, 1 lb. Black, Wide Range of Grinds, 120V

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Bunn G1 HD - Bulk Coffee Grinder, 1 lb. Black, Wide Range of Grinds, 120V

Item #: WBB429992

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 897.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Bunn Bulk Coffee Grinder, 1 Lb. Capacity Hopper, Black, Selection for a Wide Range of Grinds, 120V

  • Hopper holds 1 lb. of fresh coffee beans.
  • Turbo action draws coffee through grind chamber for greater grinding efficiency.
  • Fast grinding 1 pound in under 30 seconds.
  • Wide range of grinds can be selected.
  • Convenient cleaning lever ensures complete clean out of coffee from grind chamber.
  • Bag switch stops motor when bag is removed and prevents grinding before bag is in place.
  • Heavy-duty precision burrs for quality, finer grinds.
  • 3 year warranty on grinding burrs.
  • International electrical configurations available.
  • 120V, 9A., 3/4 HP motor.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER22104.0000
    • HEIGHT INCHES22.8
    • WIDTH INCHES7.3
    • DEPTH INCHES15.9
    • VOLTS120/60/1-ph
    • AMPS9
    • COLOR(S)Black
    • HOPPER CAPACITY1 lb
    • APPROVALUL Listed, ETL
    • STYLEG1 HD, Bulk Grinder
    • POWER CORD ATTACHEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!