Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1704-13 Mission Style Airpot Stand 8"W x 22"D x 15"H Black

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Cal-Mil 1704-13 Mission Style Airpot Stand 8"W x 22"D x 15"H Black

Item #: WBB1523261

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 109.95
Product Information
Customer Review
Product Q&A
This mission styled dual air pot stand is perfect for any coffee station, buffet, or catered event. Elevating the air pots creates extra space and dimension to the table. Featuring a unique and modern black wired frame, this stand will complement any decor and enhance any food presentation. Product Features: Eco Friendly Product, Drip Trays Included for no mess solution, Dimensions: 8W x 22D x 15H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1704-13
    • DESCRIPTIONAirpot Stand
    • HEIGHT INCHES15
    • WIDTH INCHES8
    • DEPTH INCHES22
    • CAPACITY2 Airpots
    • COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!