Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 228-1-010 Engraved Coffee Beverage Tent 3"W x 1-1/2"H Silver with Black - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Cal-Mil 228-1-010 Engraved Coffee Beverage Tent 3"W x 1-1/2"H Silver with Black - Pkg Qty 12

Item #: WBB1522959

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.50 each

Sold in packages of 12

Price: $66.00
Product Information
Customer Review
Product Q&A
Engraved beverage signs available in gold or silver with a black base. Easily customizable to meet any of your needs.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER228-1-010
    • DESCRIPTIONEngraved Coffee Beverage Tent
    • HEIGHT INCHES1-1/2
    • WIDTH INCHES3
    • DEPTH INCHES1
    • COLOR FINISHSilver with Black

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!