Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Cup Auto Coffee Brewer With 5 Warmers, RT

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

12 Cup Auto Coffee Brewer With 5 Warmers, RT

Item #: WBB430153

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,026.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
12 Cup Automatic Coffee Brewer
  • Brews 7.5 gallons (28.4 litres) of perfect coffee per hour.
  • Five separately controlled warmers.
  • All stainless steel construction.
  • M odels available with faucet. Faucet kits available for existing models.
  • SplashGard® funnel deflects hot liquids away from the hand.

Electrical: Model requires 3-wires plus ground service rated 120/240V (115/230, 120/208), single phase, 60 hz
Plumbing: 20-90 psi (138-621 kPa). Machine supplied with 1/4" OD male flare fitting
Other: Based upon incoming water temp of 60°F (140°F rise) per 1/2 gallon brew time of 4 minutes.Models listed as 120/208V or 120/240V must be connected to 208V or 240V electrical service respectively. Please refer to the installation manual.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER20835
    • DESCRIPTION3 Lower, 2 Upper
    • HEIGHT INCHES21.2
    • WIDTH INCHES24
    • DEPTH INCHES18.5
    • WARMERS5
    • VOLTS240
    • AMPS19.2
    • WATTS4050
    • CAPACITY7.5 gal./hr
    • APPROVALUL Listed, NSF
    • POWER CORD ATTACHEDNo
    • WATER FILL TYPEPlumbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!