Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airpot Coffee Brewer, Cw15-Aps, Gf
See all 29 items in product family

Airpot Coffee Brewer, Cw15-Aps, Gf

Item #: WBB430033

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 410.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Airpot Coffee Brewer
  • Brews 3.8 to 7.5 gallons (14.4 to 28.4 litres) of perfect coffee per hour.
  • Brews directly into 1.9 to 3 litre airpots.
  • Convenient airpots keep coffee hot and fresh for hours.
  • Airpots are easily transported to remote meeting rooms, breakfast bars, etc.
  • Pourover model available (CW15-APS).
  • Pourover feature included on automatic models.
  • Faucet available on CWTF models only.
  • Gourmet funnel model available for use with heavier throw weights of coffee.
  • Digital timer enables users to make brew cycle adjustments from the front panel.
  • International electrical configurations available.

Electrical: CW15-APS, CWT15-APS & CWTF15-APS - require 2-wires plus ground service rated 120V, single phase, 60Hz.CWTF20-APS - requires 2-wires plus ground service rated 120V, single phase, 60Hz.CWT35-APS and CWTF35-APS - require 3-wires plus ground service rated 120/240V, single phase, 60Hz
Plumbing: 20-90 psi (138-621 kPa). Supplied with 1/4" (6.4 mm) male flare fitting.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER23001.0062
    • HEIGHT INCHES23.6
    • WIDTH INCHES9
    • DEPTH INCHES18.5
    • VOLTS120
    • AMPS11.4
    • WATTS1370
    • BREWING CAPACITY3.8 gal./hr
    • POWER CORD ATTACHEDYes/15 Amp-120V machine only
    • WATER FILL TYPEPlumbed
    • APPROVALS OR CERTIFICATIONSUL Listed, NSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!