Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brewwise® Single Thermofresh® DBC® Brewer, 1G Digital
See all 103 items in product family

Brewwise® Single Thermofresh® DBC® Brewer, 1G Digital

Item #: WBB430109

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 282.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
BrewWISE® Brewing System with ThermoFresh® Servers
  • Brews 6.2 to 11.4 gallons (23.5 to 43.2 litres) of perfect coffee per hour.
  • Brews 1/2, 1 or 1-1/2 gallon (1.9, 3.8 or 5.7 litre) batches.
  • Stores individual coffee recipes so operator can easily brew many varieties.
  • Coffeeextraction controlled with pre-infusion and pulse brew, digital temperature control, and large sprayhead; coffee strength controlled with variable by-pass.
  • Operate any combination of BrewWISE® equipment error-free with wireless brewer-grinder interface through Smart Funnel with SplashGard®
  • Black and stainless models available.
  • ThermoFresh servers are vacuum insulated to keep coffee hot for hours.
  • Create coffee recipe cards with custom recipes, ad cards with messages that display on the brewer LCD, and dedicated funnels for special coffees with the Recipe Writer using your PC (Windows compatible).

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER39500.005
    • HEIGHT INCHES35-5/7
    • WIDTH INCHES12
    • DEPTH INCHES19-1/5
    • CAPACITY1.5 gallons
    • APPROVALUL Listed, NSF
    • POWER CORD ATTACHEDNo
    • WATER FILL TYPEPlumbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!