Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Digital Thermofresh Servers, 1.5G/5.7L Digital, No Base
See all 103 items in product family

Digital Thermofresh Servers, 1.5G/5.7L Digital, No Base

Item #: WBB430156

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 287.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
BUNN ThermoFresh® Digital Servers

  • Four-hour digital freshness indicator displays in 15-minute segments.
  • Volume indicator displays how much coffee is left inside the server.
  • Digital sight gauge operates on four AAA batteries with an average 1-year lifespan. Display shows low battery symbol when replacement is needed.
  • Vacuum insulated to keep coffee hot for hours.
  • Contemporary styling and wrap program for maximum merchandising.
  • Built-in drip tray attached to the server for transportation┬┐easily removed for cleaning.
  • Large cup clearance allows for dispensing into cups, decanters and thermal carafes.
  • Fast flow faucet.
  • Brew-through lid.
  • Stackable design for dry storage.
  • Ideal for use with Single or Dual TF DBC Brewers.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER39550.0054
    • HEIGHT INCHES15
    • WIDTH INCHES9
    • DEPTH INCHES13
    • CAPACITY1.5 gal
    • POWER CORD ATTACHEDNo
    • WATER FILL TYPEPlumbed
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!