Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dual Soft Heat® Brewer With Docking System, 120/208V Black1.5G/5.7L

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

Dual Soft Heat® Brewer With Docking System, 120/208V Black1.5G/5.7L

Item #: WBB430053

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,912.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Coffee brewers with portable servers
  • Brews 16.3 to 18.9 gallons (61.7 to 71.5 litres) of perfect coffee per hour.
  • Brews 1/2, 1, or 1-1/2 gallon (1.9, 3.8 or 5.7 litre) batches.
  • Patented server heat control automatically shuts off once target temperature is reached. Can be set to 175°""190°F (79.4""87.8°C).
  • Electronic grinder interface instructs grinder on exact amount of coffee for selected brew batch size.
  • Remote 1 or 2 server docking stations for additional satellite coffee serving.
  • Safety-Fresh® patented brew-through lid with vapor seal and spill prevention.
  • Variable batch selector knob lets you brew large batches or small servings.
  • International electrical configurations available.

Electrical: Brewer is 3-wires plus ground service rated 120/208V or 120/240V, single phase, 60Hz.
Plumbing: 20-90 psi (138-621 kPa). Machine supplied with 1/4" male fitting. Tank capacity: 8.4 gallons (31.8 L)
Other: Based upon incoming water temp of 60°F/15°C (140°F/60°C rise) per 1/2 gallon brew time of 4 minutes.Models listed as 120/208V or 120/240V must be connected to 208V or 240V electrical service respectively. Please refer to the installation manual.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER27900.002
    • HEIGHT INCHES35-4/5
    • WIDTH INCHES18
    • DEPTH INCHES20-1/2
    • VOLTS208
    • AMPS29
    • WATTS6800
    • CAPACITY18.9 gal./hr.
    • APPROVALUL Listed, NSF
    • POWER CORD ATTACHEDNo
    • WATER FILL TYPEPlumbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed