Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dual Soft Heat® Brewer With Docking System, 2 Stand, 120V
See all 103 items in product family

Dual Soft Heat® Brewer With Docking System, 2 Stand, 120V

Item #: WBB430115

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 323.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SH Servers, Stands & Docking System

  • Soft Heat® servers supply controlled heat to coffee to maintain flavor and temperature.
  • LED power indicator shows server is operational.
  • Docking stations have instant power contact with servers.
  • Safety-Fresh® patented brew-through lid with vapor seal and spill prevention.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER27875.0000
    • HEIGHT INCHES11-3/5
    • WIDTH INCHES18-2/3
    • DEPTH INCHES13-1/5
    • VOLTS120
    • AMPS1.5
    • WATTS90
    • CAPACITY2 SH Servers
    • POWER CORD ATTACHEDYes
    • WATER FILL TYPEPlumbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!