Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bunn 07400.0005 - VLPF, Coffee Brewer, 2 Warmers, Plumbed, Black, Hot Water Spigot, 120V

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Bunn 07400.0005 - VLPF, Coffee Brewer, 2 Warmers, Plumbed, Black, Hot Water Spigot, 120V

Item #: WBB430151

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 714.00
Product Information
Customer Review
Product Q&A
Accessories
Bunn Low Profile Automatic Coffee Brewer
  • Brews 3.8 gallons (14.4 litres) of perfect coffee per hour.
  • Internal components are constructed from stainless steel.
  • Hot water faucet.
  • Black finish.
  • Two individually controlled warmers.
  • SplashGard® funnel deflects hot liquids away from the hand.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER07400.0005
    • DESCRIPTIONVLPF Coffee Brewer, 2 Bottom Warmers
    • HEIGHT INCHES17-1/2
    • WIDTH INCHES23-1/2
    • DEPTH INCHES13
    • WARMERS2
    • VOLTS120
    • AMPS12
    • WATTS1600
    • CAPACITY3.8 Gallon per Hour
    • POWER CORD ATTACHEDYes
    • WATER FILL TYPEPlumbed
    • APPROVALS OR CERTIFICATIONSUL Listed, NSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!