Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Space Saver Urn, One  6-gallon 22.7L Liner

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Space Saver Urn, One 6-gallon 22.7L Liner

Item #: WBB264791

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,165.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Space Saver Urn, One 6-gallon 22.7L liner

Features
  • Fresh Water Brewing-Water used for brewing is fresh water that is heated in a coiled, nickel-plated, copper heat exchange tube inside the urn. As water passes through the heat exchanger coil it is heated to optimum brew temperature.
  • Electropolished Liners-Smooth surface on coffee liner for easy cleaning
  • Dual wall urn body with fiberglass insulation-Energy Savings minimizes heat loss, saves air-conditioning costs.
  • Compact design-Less than 22" 56 cm of counter space required.
  • Durable Construction-All A.I.S.I. type 304, 18-8 stainless steel
  • Constant Brew Temperature-Brew temperature varies less than 5ºF 3ºC throughout spay over
  • Automatic Coffee Agitation-Thoroughly mixes brewed coffee immediately after spray over is completed
  • Automatic refill of water compartment-Water compartment automatically refills and reheats as needed.
  • Low water cutoff System-Protects heating elements from burn out, at start-up or in operation.
  • Velvet Smooth Spray Arm-PTFE coating on spray arm piston prevents liming and insures smooth operation. Positive "stops" on spray arm for operator ease.
  • Fully Automatic - Push Button Operation-Simply load brew basket with coffee, align spray arm over basket lidhole and press brew start button.
  • Easy Adjustment of spray over rate-Simple screwdriver adjustment. No awkward changing of parts.
  • Adjustable Bypass valve on spray arm-Enables proper coffee extraction even with variable water conditions
  • Dial Thermometer with color-marked brew zone.
  • Thermostat adjustable from front-Knob on thermostat has four marked positions: Brew, Hold, Night Standby and Off.

Product Specifications

    • BRANDGrindmaster-Cecilware
    • MANUFACTURERS PART NUMBER8116E
    • HEIGHT INCHES42
    • WIDTH INCHES45
    • DEPTH INCHES26
    • VOLTS120/208V
    • AMPS55A
    • WATTS11.5KW
    • CAPACITY18 gal/hr
    • COFFEE CAPACITY6 Gallons
    • BREWS/HR.3
    • WATER FILL TYPEPlumbed
    • CUPS/HR450

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!