Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Twin Infusion Series® Coffee Brewer, Icb-Twin 120/208 Sst (Set)
See all 103 items in product family

Twin Infusion Series® Coffee Brewer, Icb-Twin 120/208 Sst (Set)

Item #: WBB430088

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,405.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Infusion Coffee Brewer
  • Brews up to 18.9 gallons (71.5 litres) of perfect coffee per hour.
  • Large 5.6-gallon (21.2 litre) tank provides back-to-back brewing capacity at 208-240V applications.
  • Two voltages available, 120-208/28amp or 120-240/25amp.
  • Each side has 3 brew buttons, allowing for 3 separate brewing profiles. T wo programmable batch switches allow full and half batch brewing.
  • Brews into 2.5 to 3.8 litre (84 to 128 oz.) airpots and 3.8 and 5.7 litre (1 to 1.5 gal) baseless ThermoFresh® servers for easy transport of coffee to other locations.
  • BrewWISE® intelligence with pre-infusion and pulse brew for maximum flavor extraction. DBC grinder communicates with brewer through Smart Funnel®.
  • Energy-saver mode reduces tank temperature during idle periods.
  • Digital display in English/Spanish for easier programming and control. Advertising messages and machine status also displayed. Display capable of showing English or Metric measurements.
  • Black and stainless models available.
  • Compatible with BUNNlink®.

Electrical: Requires 3-wires plus ground service rated 120/208V or 120/240V, single phase 60Hz.
Plumbing: 20-90 psi (138-621 kPa). Supplied with 3/8" male flare fitting. Requires minimum of 1.5 gpm water flow.
Other: Based upon incoming water temperature or 60°F/15.5°C (140°F/60°C) rise.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER37600.0002
    • HEIGHT INCHES26-1/5
    • WIDTH INCHES20-1/9
    • DEPTH INCHES22-3/5
    • VOLTS208
    • AMPS28
    • WATTS6000
    • CAPACITY18.9 gal/hr
    • APPROVALUL Listed, NSF
    • POWER CORD ATTACHEDYes
    • WATER FILL TYPEPlumbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!