Grindmaster GB3CP - Cappuccino/Hot Chocolate Dispenser-Three Flavor

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Grindmaster GB3CP - Cappuccino/Hot Chocolate Dispenser-Three Flavor

Item #: WBB264635

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,332.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Cappuccino/Hot Chocolate Dispenser-Three Flavor

Features:
  • Fast Flow – Dispenses beverages 30% faster, reducing wear & tear on major dispenser components.
  • Vacuum Steam Removal System VSRS – Ensures the powdered mix remains dry to eliminate clogging, caking and bridging.
  • Moisture & Powder Collection Tray – Prevents excess moisture & product powder from reaching the vacuum motor.
  • Direct Drive Auger System – Ensures perfect hopper alignment & “silent running”.
  • PowerWhip – Carefully whips the product into a delicious, creamy drink.
  • Self Cleaning – Rinse system is touch button easy & rinses the entire whipper chamber with hot water at the end of each cycle.
  • Quick Change Transparency – Simply lift up 2 tabs and pull out the graphic.
  • Vertical Lift Door – Hinged on top, provides easy access to the inside of the dispenser.
  • FAST Service – Front Access Saves Time, allows access tomajor components through the front of the dispenser.
  • Stainless Drip Trays – Allows for easy cleaning.
  • Easy Bulb Access – New style screw-in bulb.
  • Slanted Whipper Chamber – Provides optimal mixing of product & keeps it flowing away from the motor seal.
  • Molded Fascia – Attractive contemporary design with extra large P.O.S. display, draws customers to the dispenser.
  • Intelligent Technology 2 – Digital dispensers featuring touch pad control & large, two line LCD display.

Product Specifications

    • BRANDGrindmaster-Cecilware
    • HEIGHT INCHES27
    • WIDTH INCHES10
    • DEPTH INCHES19
    • VOLTAGE120
    • HOPPER QUANTITY3
    • HOPPER CAPACITY2 Gallons
    • WATER FILL TYPEPlumbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!