Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
iMix® Beverage Dispenser w/ 3 Hoppers, Iced Coffee Display
See all 23 items in product family

iMix® Beverage Dispenser w/ 3 Hoppers, Iced Coffee Display

Item #: WBB375684

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,862.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
iMIX® Silver Series Iced Coffee System w/ 3 Hoppers iMIX-3 IC - 36900.0026

  • Capacity: three, 8-pound (3.6 kg) hoppers
  • Large, lighted front graphics for merchandising.
  • 4.4-gallon hot water tank to meet peak serving times.
  • Cup clearance at 7.25" (18.4 cm) to accommodate popular cup sizes (adjustable to 8.12" (20.6 cm)).
  • Key service components easily accessible through front and top.
  • High speed, heavy-duty whipper for complete product mixing.
  • Front of machine access to tank drain, dump valves, auger and whipper motors and control board for easy service.
  • Key lock on the door prevents tampering.
  • Contemporary styling for striking visual statement.
  • Low product detection system alerts audibly and with message on display when hoppers are low.
  • New digital technology adds night mode to prevent pilferage.
  • Alphanumeric display communicates advertising messages, machine status and technical support contact information.
  • Spring-loaded, all metal auger drive system for easy hopper installation.
  • Machine can be ordered with left or right-hinged doors to support side by side placement.
  • Front of machine set up and calibration.
  • Auger motors with RPM feedback monitoring assure consistent flavors and profits by controlling powder dosing.
  • Iced Coffee and other displays available.
  • Top hinged, lift door model available.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER36900.0026
    • HEIGHT INCHES32.8
    • WIDTH INCHES12.6
    • DEPTH INCHES24.1
    • VOLTS120
    • AMPS15
    • WATTS1800
    • CAPACITY4.5 gal/hr
    • WEIGHT LBS90
    • APPROVALETL Listed, NSF
    • POWER CORD ATTACHEDYes
    • SPOUT QUANTITY3
    • DISPLAYIced Coffee

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!