Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cofrimell Juice Dispenser, (1) 3 Gallon Tank 110V - CD1J

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Cofrimell Juice Dispenser, (1) 3 Gallon Tank 110V - CD1J

Item #: WBB1103681

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,436.85 Save up to 43%
Price: $ 818.00
Product Information
Customer Review
Product Q&A
Cofrimell Juice Dispenser, (1) 3 Gallon Tank 110V - CD1J

Juice dispenser has one 3 Gallon tank. Stainless steel base, and polycarbonate bowl, are easily removable to facilitate cleaning. Stainless steel evaporator. High chilling capacity for quick and efficient production even in the hottest weather.

Product Specifications

    • BRANDCofrimell
    • MANUFACTURER PART NUMBERCD1J
    • DESCRIPTIONJuice Dispenser (1) 3 Gallon Tank
    • HEIGHT INCHES23-1/2
    • WIDTH INCHES8-1/4
    • DEPTH INCHES16-1/2
    • AMPS1.5
    • WATTS150
    • PACKAGE QUANTITY1
    • VOLTAGE110
    • WEIGHT LBS41
    • PARTS/LABOR WARRANTY1 Year
    • NEMA5-15
    • BOWL CAPACITY3 Gallons
    • APPROVALS OR CERTIFICATIONScULus, NSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed