Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquid Coffee Refrigerated Dispensers LCR-2 - 34400.0037
See all 12 items in product family

Liquid Coffee Refrigerated Dispensers LCR-2 - 34400.0037

Item #: WBB375794

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,316.75

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Liquid Coffee Refrigerated Dispensers LCR-2 - 34400.0037

  • Refrigerated product cabimet maimtains 39-42F in product compartment. Accomadates all 1/2 gallon and most 1 galllon bag-in-box(BIB) containers.

Product Specifications

    • BRANDBunn
    • MANUFACTURERS PART NUMBER34400.0037
    • HEIGHT INCHES38
    • WIDTH INCHES12.2
    • DEPTH INCHES24.9
    • VOLTS120
    • AMPS14.2
    • WATTS1700
    • CAPACITY125 cups/hr
    • WEIGHT LBS114
    • CONNECTOR TYPEScholle
    • POWER CORD ATTACHEDYes
    • APPROVALS OR CERTIFICATIONSETL Listed, NSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed