Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Profile Liquid Coffee Ambient Dispenser LCA-2, LP - 38800.0002
See all 12 items in product family

Low Profile Liquid Coffee Ambient Dispenser LCA-2, LP - 38800.0002

Item #: WBB375866

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,701.75

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Low Profile Liquid Coffee Ambient Dispenser LCA-2, LP - 38800.0002

  • Attractive appearance with shorter profile.
  • Dispense over 120 (5 oz.) cups per hour.
  • Accommodates two .5 gallon bag-in-box (BIB).
  • Serves two coffee products and hot water.
  • Refill LED lights alert the operator when more concentrate is needed.
  • Rinse LED lights alert the operator cleaning is needed.
  • Set up for continuous dispense (by the cup) for self-serve applications or portioncontrol to fill cups or carafes.

Product Specifications

    • BRANDBunn
    • MANUFACTURER PART NUMBER38800.0002
    • HEIGHT INCHES23.2
    • WIDTH INCHES15.8
    • DEPTH INCHES20.9
    • AMPS12
    • WATTS1425
    • CAPACITY120 cups/hr
    • VOLTAGE120
    • WEIGHT LBS65
    • CONNECTOR TYPEScholle Q/C
    • POWER CORD ATTACHEDYes
    • APPROVALS OR CERTIFICATIONSUL Listed, NSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed