Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Newco 104100 - NHW-15 Hot Water Dispenser, 2 Gallons, 120/240V, 7"W x 14"D x 24-3/8"H

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Newco 104100 - NHW-15 Hot Water Dispenser, 2 Gallons, 120/240V, 7"W x 14"D x 24-3/8"H

Item #: WBB2004416

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $937.50 Save up to 42%
Price: $ 543.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Newco 104100 - NHW-15 Hot Water Dispenser, 2 Gallons, 120/240V, 7"W x 14"D x 24-3/8"H

Newco's NHW series can deliver a lot of hot water fast. This high quality stainless steel dispenser comes equip with a built in LCD display, dual thermistor and liquid level probe. Easily set the temperature you desire with precision from the front of the machine. The NHW-05 is the perfect compliment for your coffee station for quick oatmeal, teas and soups.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDNewco
    • MANUFACTURERS PART NUMBERNHW-15
    • DESCRIPTIONHot Water Dispenser
    • HEIGHT INCHES24-3/8
    • WIDTH INCHES7
    • DEPTH INCHES14
    • VOLTS120/240
    • AMPS13.8/27.5
    • WATTS1650/6600
    • SERIESNHW Series
    • MADE IN THE U.S.Yes
    • FAUCETYes
    • GALLONS COLD2
    • WATER FILL TYPEHot Water

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed