Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iced Tea Brewer - 3 Gal. Quick Brew With Dispenser, 36700.0100

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Iced Tea Brewer - 3 Gal. Quick Brew With Dispenser, 36700.0100

Item #: WBB375889

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 649.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Iced Tea Brewer - 3 Gal. Quick Brew, 36700.0100

  • c
  • Brews 16.3 to 26.7 gallons (61.7 to 101.1 litres) per hour from real tea leaves.
  • Brews directly into TDO-3.5 gallon dispenser (included) with brew-through lid.
  • Sleek, compact, low-profile styling to accommodate a variety of spaces.
  • Quickbrew (Q) models available for shorter brewing cycles.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • T B3-LP has adjustable stop time for more control over flavor extraction.
  • International models available.

Product Specifications

    • BRANDBunn
    • MANUFACTURERS PART NUMBER36700.0100
    • HEIGHT INCHES28.75
    • WIDTH INCHES11.5
    • DEPTH INCHES21.87
    • TYPEBrewer
    • VOLTS120
    • AMPS14.2
    • WATTS1700
    • WEIGHT LBS43
    • POWER CORD ATTACHED15 Amp-120V
    • TEA BREWING CAPACITY26.7 Gallons Per Hour
    • TANK WATTS1680
    • APPROVALS OR CERTIFICATIONSUL Listed, NSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed