Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraft Tool Co® CC286 Male Threaded Bracket to 1-3/4" Button Handle Adapter

Rollover image to zoom in

Click image to enlarge

Kraft Tool Co® CC286 Male Threaded Bracket to 1-3/4" Button Handle Adapter

Item #: WBB1639830

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.00
Product Information
Customer Review
Product Q&A
Kraft Tool Co® CC286 Male Threaded Bracket to 1-3/4" Button Handle Adapter

Features:
  • Expand the use of your tools with this adapter
  • Allow finishers to use lightweight button handles with threaded-type bracket assemblies
  • Male thread end attaches to female threaded brackets for use with 1-3/4" button/snap handles
  • Adapts threaded style tools to 1-3/4" snap style handles
  • Proudly made in the USA
Kraft Tool Co.® has been an American manufacturer of quality hand tools for the concrete, masonry, asphalt, plaster, drywall, tile, floor covering, and leveling trades for over 30 years.

Product Specifications

    • BRANDKraft Tool Co®
    • MANUFACTURERS PART NUMBERCC286
    • LENGTH INCHES13-3/8
    • COLOR FINISHSilver
    • APPLICABLE MATERIALSConcrete
    • WIDTH INCHES1-3/4
    • HEIGHT INCHES1-3/4
    • CONSTRUCTIONAluminum
    • WEIGHT0.67

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!