discount codeFree shipping over 300

Applied at checkout

Layflat Polypropylene Bags, 5-3/4"W x 9-3/4"L 1.5 Mil Clear, 1000/CASE

Layflat Polypropylene Bags, 5-3/4"W x 9-3/4"L 1.5 Mil Clear, 1000/CASE

Item #: WBB893932

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.50

Quantity

Popular item in this category

Layflat Polypropylene Bags, 5-3/4"W x 7-3/4"L 1.5 Mil Clear, 1000/CASE

Usually ships in 2 to 5 days

Not Yet Rated

$17.50

Customers Also Viewed

Layflat Polypropylene Bags, 5-3/4"W x 9-3/4"L 1.5 Mil Clear, 1000/CASE

This premium bag features superior clarity to enhance product appearance. Highly protective barrier against moisture and vapors, sealed bags preserve packaged food by delaying dehydration. Less expensive and more flexible than cellophane. All gauges listed are nominal. Bags open along width.

Product Specifications

  • BRANDGlobal Approved
  • DESCRIPTIONClear Layflat Polypropylene Bags
  • MANUFACTURERS PART NUMBER13030
  • WIDTH INCHES5-3/4
  • LENGTH INCHES9-3/4
  • THICKNESS MIL1.5
  • COLOR FINISHClear
  • PACKAGE QUANTITY1000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Layflat Polypropylene Bags, 5-3/4"W x 9-3/4"L 1.5 Mil Clear, 1000/CASE

Layflat Polypropylene Bags, 5-3/4"W x 9-3/4"L 1.5 Mil Clear, 1000/CASE

Item #: WBB893932

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top