Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bun Pan Covers On Rolls 35 x 21 0.6 Mil, Pkg Qty 200
See all 10 items in product family

Bun Pan Covers On Rolls 35 x 21 0.6 Mil, Pkg Qty 200

Item #: WBB508924

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($63.90)

Price: $31.95
Product Information
Customer Review
Product Q&A
Accessories
These bun pan and bun rack covers are available in both low and high density materials are case packed or on rolls. For use in Bakery, Deli, Restaurants, Institutional kitchens and anywhere bread is being baked and packaged to retain freshness

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONBun PAN COVERS on Rolls
    • WIDTH INCHES21
    • LENGTH INCHES35
    • GAUGE MIL0.6
    • SIDE GUSSETT INCHES6
    • PACKAGE QUANTITY200
    • UOMRL
    • MATERIALHDPE
    • STATED CUBE0.47

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!