Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metalocene Ice Bags Printed 21 x 9 1.2 Mil, Pkg Qty 1,000
See all 19 items in product family

Metalocene Ice Bags Printed 21 x 9 1.2 Mil, Pkg Qty 1,000

Item #: WBB508945

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $106.95 ea.
4+ $99.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Metalocene Ice Bags Printed 21 x 9 1.2 Mil, Pkg Qty 1,000

Metalocene Ice Bags are made from a production process that yields a special balance of ideal ice bag requirements. Beyond what is possible with Low or Linear Low Density polyethylene films, these bags excel in high impact strength, low haze/high gloss and clarity as well as durability properties. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONMetalocene Ice Bags Printed
    • WIDTH INCHES9
    • LENGTH INCHES21
    • GAUGE MIL1.2
    • SIDE GUSSETT INCHES3
    • PACKAGE QUANTITY1000
    • UOMM
    • MATERIALLDPE/MET
    • STATED CUBE0.49
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!