Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Co-Extruded Vacuum Pouch 15 x 12 3 Mil, Pkg Qty 500
See all 24 items in product family

Co-Extruded Vacuum Pouch 15 x 12 3 Mil, Pkg Qty 500

Item #: WBB508720

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $93.95 ea.
4+ $89.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Co-Extruded Vacuum Pouches are made from a cost-effective film that meets FDA and USDA requirements for use with food products. The three-mil thick, seven-layer mixture of polyethylene and nylon resins provides excellent performance, and its ability to stretch allows the material to conform to unique product shapes. Co-Extruded Vacuum pouches have high impact resistance and a low oxygen transfer rate that makes the material popular with food processors packaging meat, fish, nuts, dried fruit, jerky, and snack products.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONCo-Extruded Vacuum Pouch
    • WIDTH INCHES12
    • LENGTH INCHES15
    • GAUGE MIL3
    • PACKAGE QUANTITY500
    • UOMM
    • MATERIALLDPE/NYLON
    • STATED CUBE0.66

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!