Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Laminated Poly-Nylon Vacuum Pouch 12 x 10 3 Mil, Pkg Qty 1,000
See all 37 items in product family

Laminated Poly-Nylon Vacuum Pouch 12 x 10 3 Mil, Pkg Qty 1,000

Item #: WBB508895

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $187.95 ea.
4+ $180.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Laminated Poly-Nylon Vacuum Pouches feature three-seal construction offering excellent barrier properties for both oxygen and moisture vapor transmission, providing extended shelf life for a variety of food products. These bags can be safely used in applications that require boiling for up to 40 minutes. All pouches meet FDA and USDA requirements for food contact safety. These pouches are used in the vacuum packaging of meat, fish, poultry, cheese and other perishable food items.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONLaminated Poly-Nylon Vacuum Pouch
    • WIDTH INCHES10
    • LENGTH INCHES12
    • GAUGE MIL3
    • PACKAGE QUANTITY1000
    • UOMM
    • MATERIALNYLON
    • STATED CUBE0.55

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!