Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bakery Boxes 7" x 7" x 4" White - 250 Pack

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Bakery Boxes 7" x 7" x 4" White - 250 Pack

Item #: WBB1601346

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $64.24 ea.
2+ $62.59 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bakery Boxes 7" x 7" x 4" White - 250 Pack

You can package a wide range of bakery products in these convenient, affordably priced boxes. Integrated tuck-top lid simplifies putting together orders. Lock-corner design enables propped-open display. Coated exterior minimizes the potential for oil transfer. Food Container Type: Bakery Box; Material: Paperboard; Color: White; Depth: 7 in.

Product Specifications

    • BRANDSouthern Champion
    • WIDTH INCHES7
    • LENGTH INCHES7
    • COLOR FINISHWhite
    • PACKAGE QUANTITY250
    • CONSTRUCTIONPaperboard
    • # OF COMPARTMENTS1
    • HEIGHT INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed