Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bakery Bright White Cake Pad 14" x 19"  Micron - 50 Pack

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Bakery Bright White Cake Pad 14" x 19" Micron - 50 Pack

Item #: WBB1601356

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $64.95 ea.
2+ $62.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bakery Bright White Cake Pad 14" x 19" Micron - 50 Pack

Made from strong fluted corrugated material. White coating provides moisture and grease barrier. Smooth edge and bright white color give a clean, professional presentation of decorated cakes. Food Container Type: Carryout; Material: Corrugated; Color: White; Depth: 14".

Product Specifications

    • BRANDSouthern Champion
    • WIDTH INCHES19
    • DEPTH INCHES5/16
    • LENGTH INCHES14
    • COLOR FINISHWhite
    • PACKAGE QUANTITY50
    • CONSTRUCTIONCorrugated Fiberboard
    • # OF COMPARTMENTS1
    • HEIGHT INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!