Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Density Utility/Produce/Food Storage Bags On Rolls, 5 A Day, 14 x 11 0.5 Mil, Pkg Qty 1250
See all 6 items in product family

High Density Utility/Produce/Food Storage Bags On Rolls, 5 A Day, 14 x 11 0.5 Mil, Pkg Qty 1250

Item #: WBB508759

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $21.00 ea.
4+ $18.75 ea.
Product Information
Customer Review
Product Q&A
Accessories
High Density Utility/Produce/Food Storage Bags On Rolls, 5 A Day, 14 x 11 0.5 Mil, Pkg Qty 1250

Utility/Food Storage Bags - Designed as an ideal bag for grocery produce areas - bags are easily separated from the roll and used to transport and temporarily store perishable food itemsBags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONHigh Density Utility Bags on Rolls
    • WIDTH INCHES11
    • LENGTH INCHES14
    • THICKNESS MIL0.5
    • GAUGE MIL0.5
    • COLOR FINISHClear
    • PACKAGE QUANTITY1250
    • UOMRL
    • MATERIALHDPE
    • STATED CUBE1.3
    • GRAPHIC TEXT5 A Day

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!