Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Miramar Cookware Single Size Template, 8242310, One Large Oval, Night Sky

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Vollrath, Miramar Cookware Single Size Template, 8242310, One Large Oval, Night Sky

Item #: WBB1226193

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95
Product Information
Customer Review
Product Q&A
Vollrath, Miramar Cookware Single Size Template, 8242310, One Large Oval, Night Sky

Features:
  • Overall Dimensions 21 1/8" x 12 3/4" (53.6 x 32.4 cm)
  • For use with Miramar display cookware - sold separately

Product Specifications

    • DESCRIPTIONMiramar Single Size Template
    • FINISHNight Sky
    • MANUFACTURER PART NUMBER8242310
    • BRANDVollrath®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!