Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Miramar Plain Pan, 8230905, 4" Depth, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Vollrath, Miramar Plain Pan, 8230905, 4" Depth, Stainless Steel

Item #: WBB1226071

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Customer Review
Product Q&A
Vollrath, Miramar Plain Pan, 8230905, 4" Depth, Stainless Steel

Features:
  • Multiple shapes and capacities for a variety of foods and more appealing presentations
  • Mirror-finished stainless steel construction is durable and easy to clean
  • Fit in standard well openings
  • Dishwasher safe

Product Specifications

    • QUART CAPACITY4.4
    • DESCRIPTIONHalf-Size Long - 4 Inches (10.2 cm) Deep, Miramar® Plain Pans

    • CAPACITY QUARTS4.4
    • WIDTH INCHES6-1/2
    • DEPTH INCHES4
    • PAN SIZE1/2 size
    • BRANDVollrath®
    • LENGTH INCHES20-15/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed