discount codeFree shipping over 300

Applied at checkout

Carlisle 607002P - Durapan Light Gauge Full-Size Perforated Pan 20-3/4" x 12-3/4" x 2-1/2" Deep - Pkg Qty 6

Carlisle 607002P - Durapan Light Gauge Full-Size Perforated Pan 20-3/4" x 12-3/4" x 2-1/2" Deep - Pkg Qty 6

Item #: WBB638130

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$37.95 ea.

Price: $227.70 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

DuraPan™ Light Gauge Full-Size Perforated Pan 20-3/4" x 12-3/4", 2.5" Deep

Features:
  • 18-8 stainless steel pans will not jam together during storage
  • Double reinforced corners and unique impact resistant edge design help pans hold shape even under the toughest conditions
  • Maintain a tight seal for better temperature retention
  • Full shoulder around pan prevents jamming during storage; tapered pans fit standard food pan templates and will stack or nest with most other leading brands for convenient storage
  • Spoonable bottom maximizes serving yield and makes pans easy to clean
  • DuraPans are designed to fit into Carlisle's Coldmaster® Cold Pans for superior cold retention; eliminates the need for messy and unsanitary ice baths
  • Versatile stainless steel food pans go from freezer to oven to serving line; ideal for cook-chill operations
  • Available in industry standard 22 gauge or economical 24 gauge; NSF Listed
  • Available in heavy weight 22 gauge or standard 24 gauge

Product Specifications

  • DESCRIPTION607002P - DuraPan™ Light Gauge Full-Size Perforated Pan 20-3/4 Inches x 1
  • CAPACITY QUARTS10.4
  • MANUFACTURER PART NUMBER607002P
  • WIDTH INCHES12-3/4
  • DEPTH INCHES2-1/2
  • TRADEMARKDuraPan™
  • COLORStainless Steel
  • CONSTRUCTION18-8 Stainless
  • BRANDCarlisle
  • CASE QUANTITY6
  • LENGTH INCHES20-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 607002P - Durapan Light Gauge Full-Size Perforated Pan 20-3/4" x 12-3/4" x 2-1/2" Deep - Pkg Qty 6

Carlisle 607002P - Durapan Light Gauge Full-Size Perforated Pan 20-3/4" x 12-3/4" x 2-1/2" Deep - Pkg Qty 6

Item #: WBB638130

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top