Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 607122P - Durapan Light Gauge One-Half Size Perforated Pan 10-3/8" x 12-3/4" x 2.5" Deep - Pkg Qty 6
See all 62 items in product family

Carlisle 607122P - Durapan Light Gauge One-Half Size Perforated Pan 10-3/8" x 12-3/4" x 2.5" Deep - Pkg Qty 6

Item #: WBB637792

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $154.26 Save up to 4%
$24.75 each

Sold in packages of 6

Price: $148.50
Product Information
Customer Review
Product Q&A
DuraPan™ Light Gauge One-Half Size Perforated Pan 10-3/8" x 12-3/4", 2.5" Deep

Features:
  • 18-8 stainless steel pans will not jam together during storage
  • Double reinforced corners and unique impact resistant edge design help pans hold shape even under the toughest conditions
  • Maintain a tight seal for better temperature retention
  • Full shoulder around pan prevents jamming during storage; tapered pans fit standard food pan templates and will stack or nest with most other leading brands for convenient storage
  • Spoonable bottom maximizes serving yield and makes pans easy to clean
  • DuraPans are designed to fit into Carlisle's Coldmaster® Cold Pans for superior cold retention; eliminates the need for messy and unsanitary ice baths
  • Versatile stainless steel food pans go from freezer to oven to serving line; ideal for cook-chill operations
  • Available in industry standard 22 gauge or economical 24 gauge; NSF Listed
  • Available in heavy weight 22 gauge or standard 24 gauge

Product Specifications

    • DEPTH INCHES2-1/2
    • CAPACITY4 qt
    • TRADEMARKDuraPan™
    • LENGTH INCHES10-3/8
    • DESCRIPTION607122P - DuraPan™ Light Gauge One-Half Size Perforated Pan 10-3/8 Inches
    • MANUFACTURERS PART NUMBER607122P
    • COLORStainless Steel
    • WIDTH INCHES12-3/4
    • CASE QUANTITY6
    • MATERIAL18-8 Stainless
    • BRANDCarlisle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed