Steam Table Pans
Length
Material
Width
Height
Capacity
Color
Price
Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6
Depth
1-1/4 in
Length
6-3/8 in
Width
10-3/8 in
Capacity
1.2 qt
Depth
7-1/2 in
Capacity
4 qt
Package Quantity
6/Case
Material
Stainless Steel
Winco SPJL-6HL Half-Size Long Steam Table Pan, 21"L, 6-1/2"W, 6"H, Stainless Steel, Standard Weight - Pkg Qty 6
Depth
6 in
Length
21 in
Width
6-1/2 in
Package Quantity
6
Winco SPH2 Half-Size Steam Table Pan, 10-3/8", 12-3/4"W, 2-1/2"H, Stainless Steel, Standard Weight - Pkg Qty 12
Depth
2-1/2 in
Length
10-3/8 in
Width
12-3/4 in
Package Quantity
12
Vollrath® Super Pan V Stainless Steam Table Pan, 30622, 2-1/2" Depth, 1/6 Size - Pkg Qty 6
Depth
2-1/2 in
Length
6-7/8 in
Width
6-1/4 in
Capacity
1.2 qt
Winco SPH4 Half-Size Steam Table Pan, 10-3/8", 12-3/4"W, 4"H, Stainless Steel, Standard Weight - Pkg Qty 6
Depth
4 in
Length
10-3/8 in
Width
12-3/4 in
Package Quantity
6