Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Super Pan Super Shapes, 3102220, Hexagon-Half, 2-1/2" Height - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Vollrath, Super Pan Super Shapes, 3102220, Hexagon-Half, 2-1/2" Height - Pkg Qty 6

Item #: WBB1226409

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.25 each

Sold in packages of 6

Price: $145.50
Product Information
Customer Review
Product Q&A
Vollrath, Super Pan Super Shapes, 3102220, Hexagon-Half, 2-1/2" Height

Features:
  • 300 series stainless provides great durability, cleanability and thermal transfer
  • Unique shape design enhances food presentation
  • Upscale food presentation with minimal investment
  • Shapes provide dramatic presentation and reduced capacity to reduce food waste
  • Pans stack neatly within themselves for easy storage

Product Specifications

    • DEPTH INCHES2 1/2
    • PAN SIZE1/2 Size
    • CASE LOT6
    • SERIES300 series stainless steel
    • LENGTH INCHES10-1/4
    • DESCRIPTIONSuper Pan Super Shapes
    • CAPACITY QUARTS2.2
    • MANUFACTURERS PART NUMBER3102220
    • MANUFACTURER PART NUMBER3102220
    • WIDTH INCHES12-13/16
    • BRANDVollrath®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed