Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro HBR578167 - Camrack  Base Rack  5-7/8" Inside Stack Height Brown - Pkg Qty 4
See all 67 items in product family

Cambro HBR578167 - Camrack Base Rack 5-7/8" Inside Stack Height Brown - Pkg Qty 4

Item #: WBB457353

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$25.95 each

Sold in packages of 4

Price: $103.80
Product Information
Customer Review
Product Q&A
Cambro HBR578167 - Camrack Base Rack 5-7/8" Inside Stack Height Brown

Camrack ® Base Rack, with 2 extenders, half size, 19-3/4" x 9-7/8", 5-7/8" inside stack height, brown, NSF

Product Specifications

    • BRANDCambro
    • WIDTH INCHES14.68
    • DEPTH INCHES20.25
    • HEIGHT INCHES20.25
    • COLORBrown
    • SIZEHalf
    • CONSTRUCTIONPolypropylene
    • NSFNSF
    • EXTENDERS2
    • INSIDE STACK HEIGHT5-7/8"
    • LENGTH INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed