Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 10HC414151 - Camrack  Cup Rack 10 Compartments 4-1/4" Max. Height, Soft Gray, NSF - Pkg Qty 5
See all 32 items in product family

Cambro 10HC414151 - Camrack Cup Rack 10 Compartments 4-1/4" Max. Height, Soft Gray, NSF - Pkg Qty 5

Item #: WBB457601

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.25 each

Sold in packages of 5

Price: $116.25
Product Information
Customer Review
Product Q&A
Cambro 10HC414151 - Camrack Cup Rack 10 Compartments 4-1/4" Max. Height, Soft Gray, NSF

Camrack ® Cup Rack, with extender, half size, 9-7/8" x 19-3/4" x 5-5/8", 10 compartments, 4-1/8" x 3-1/2", 4-1/4" max. height, soft gray, NSF

Product Specifications

    • BRANDCambro
    • WIDTH INCHES10.25
    • DEPTH INCHES27.5
    • HEIGHT INCHES27.5
    • COLORSoft Gray
    • SIZEHalf
    • MAX DIAMETER3-1/2"
    • MAX GLASS HEIGHT INCHES4-1/4"
    • CONSTRUCTIONPolypropylene
    • NSFNSF
    • EXTENDERS1
    • NUMBER OF COMPARTMENTS10
    • LENGTH INCHES20.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed