discount codeFree shipping over 300

Applied at checkout

Cambro 20C258151 - Camrack Cup Rack, Full, 19-3/4x19-3/4x4, 20 Comp, 4-3/8x3-1/2, 2-5/8 Ht., Gray - Pkg Qty 6

Cambro 20C258151 - Camrack Cup Rack, Full, 19-3/4x19-3/4x4, 20 Comp, 4-3/8x3-1/2, 2-5/8 Ht., Gray - Pkg Qty 6

Item #: WBB457741

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.50 ea.

Price: $123.00 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Cambro 20C258151 - Camrack Cup Rack, Full, 19-3/4x19-3/4x4, 20 Comp, 4-3/8x3-1/2, 2-5/8 Ht., Gray

Camrack® Cup Rack, full size, 19-3/4" x 19-3/4" x 4", 20 compartment, 4-3/8" x 3-1/2", 2-5/8" max height, soft gray, NSF

Product Specifications

  • BRANDCambro
  • WIDTH INCHES19-3/4
  • DEPTH INCHES20-1/4
  • HEIGHT INCHES4
  • COLORSoft Gray
  • CAPACITY20 Compartment
  • SIZEFull
  • MAX DIAMETER3-1/2
  • MAX GLASS HEIGHT INCHES2-5/8
  • CONSTRUCTIONPolypropylene
  • PACKAGE QUANTITY1
  • APPROVALS OR CERTIFICATIONSNSF
  • MANUFACTURER PART NUMBER20C258151
  • NUMBER OF COMPARTMENTS20
  • LENGTH INCHES19-3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 20C258151 - Camrack Cup Rack, Full, 19-3/4x19-3/4x4, 20 Comp, 4-3/8x3-1/2, 2-5/8 Ht., Gray - Pkg Qty 6

Cambro 20C258151 - Camrack Cup Rack, Full, 19-3/4x19-3/4x4, 20 Comp, 4-3/8x3-1/2, 2-5/8 Ht., Gray - Pkg Qty 6

Item #: WBB457741

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top