Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 10HS800186 - Camrack  Glass Rack 10 Compartments 8-1/2" Max. Height Navy Blue NSF - Pkg Qty 2
See all 32 items in product family

Cambro 10HS800186 - Camrack Glass Rack 10 Compartments 8-1/2" Max. Height Navy Blue NSF - Pkg Qty 2

Item #: WBB457358

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$43.95 each

Sold in packages of 2

Price: $87.90
Product Information
Customer Review
Product Q&A
Cambro 10HS800186 - Camrack Glass Rack 10 Compartments 8-1/2" Max. Height Navy Blue NSF

Camrack ® Glass Rack, with 4 extenders, half size, 10" x 19-3/4" x 10-1/2", 10 compartments, 3-1/2" max. dia., 8-1/2" max. height, navy blue, NSF

Product Specifications

    • BRANDCambro
    • WIDTH INCHES20
    • DEPTH INCHES20.75
    • HEIGHT INCHES20.75
    • COLORNavy Blue
    • SIZEHalf
    • MAX DIAMETER3-1/2"
    • MAX GLASS HEIGHT INCHES8-1/2"
    • CONSTRUCTIONPolypropylene
    • NSFNSF
    • EXTENDERS4
    • NUMBER OF COMPARTMENTS10
    • LENGTH INCHES11.55

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed