Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 16S638414 - Camrack  Glass Rack 16 Compartments 6-7/8" Max. Height Teal NSF - Pkg Qty 3
See all 113 items in product family

Cambro 16S638414 - Camrack Glass Rack 16 Compartments 6-7/8" Max. Height Teal NSF - Pkg Qty 3

Item #: WBB457621

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$42.95 each

Sold in packages of 3

Price: $128.85
Product Information
Customer Review
Product Q&A
Cambro 16S638414 - Camrack Glass Rack 16 Compartments 6-7/8" Max. Height Teal NSF

Camrack ® Glass Rack, with 3 extenders, full size, 16 compartments, 4-3/8" max. dia., 6-7/8" max. height, teal, NSF

Product Specifications

    • BRANDCambro
    • WIDTH INCHES20.25
    • DEPTH INCHES20.25
    • HEIGHT INCHES20.25
    • COLORTeal
    • SIZEFull
    • MAX DIAMETER4-3/8"
    • MAX GLASS HEIGHT INCHES6-7/8"
    • CONSTRUCTIONPolypropylene
    • NSFNSF
    • EXTENDERS3
    • NUMBER OF COMPARTMENTS16
    • LENGTH INCHES26.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!