Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 25S318168 - Camrack  Glass Rack 25 Compartments 3-5/8" Max. Height Blue NSF - Pkg Qty 5
See all 110 items in product family

Cambro 25S318168 - Camrack Glass Rack 25 Compartments 3-5/8" Max. Height Blue NSF - Pkg Qty 5

Item #: WBB457999

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 5

Price: $139.75
Product Information
Customer Review
Product Q&A
Cambro 25S318168 - Camrack Glass Rack 25 Compartments 3-5/8" Max. Height Blue NSF

Camrack ® Glass Rack, with extender, full size, 25 compartments, 3-1/2" max. dia., 3-5/8" max. height, blue, NSF

Product Specifications

    • BRANDCambro
    • WIDTH INCHES20
    • DEPTH INCHES20.25
    • HEIGHT INCHES20.25
    • COLORBlue
    • SIZEFull
    • MAX DIAMETER3-1/2"
    • MAX GLASS HEIGHT INCHES3-5/8"
    • CONSTRUCTIONPolypropylene
    • EXTENDERS1
    • NSFNSF
    • NUMBER OF COMPARTMENTS25
    • LENGTH INCHES28.31

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!