Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 36S1058414 - Camrack  Glass Rack Low Profile 36 Compartments 11" Max. Height Teal - Pkg Qty 2
See all 107 items in product family

Cambro 36S1058414 - Camrack Glass Rack Low Profile 36 Compartments 11" Max. Height Teal - Pkg Qty 2

Item #: WBB457703

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$66.95 each

Sold in packages of 2

Price: $133.90
Product Information
Customer Review
Product Q&A
Cambro 36S1058414 - Camrack Glass Rack Low Profile 36 Compartments 11" Max. Height Teal

Camrack ® Glass Rack, with 5 extenders, full size, low profile, 36 compartments, 2-7/8" max. dia., 11" max. height, teal, NSF

Product Specifications

    • BRANDCambro
    • WIDTH INCHES20.06
    • DEPTH INCHES20.06
    • HEIGHT INCHES20.06
    • COLORTeal
    • SIZEFull
    • MAX DIAMETER2-7/8"
    • MAX GLASS HEIGHT INCHES11"
    • CONSTRUCTIONPolypropylene
    • NSFNSF
    • EXTENDERS5
    • NUMBER OF COMPARTMENTS36
    • LENGTH INCHES24.31

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed