Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro E3151 - Open Extender, Full Size, 19-5/8 x 19-5/8 x 2, Adds 1-5/8" To Rack Height, Soft Gray - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Cambro E3151 - Open Extender, Full Size, 19-5/8 x 19-5/8 x 2, Adds 1-5/8" To Rack Height, Soft Gray - Pkg Qty 12

Item #: WBB469663

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.60 each

Sold in packages of 12

Price: $79.20
Product Information
Customer Review
Product Q&A
Cambro E3151 - Open Extender, Full Size, 19-5/8 x 19-5/8 x 2, Adds 1-5/8" To Rack Height, Soft Gray

Open Extender, full size, 19-5/8" x 19-5/8" x 2", adds 1-5/8" to rack height, for Camracks, soft gray

Product Specifications

    • BRANDCambro
    • WIDTH INCHES19-5/8
    • HEIGHT INCHES2
    • COLORSoft Gray
    • SIZEFull
    • PACKAGE QUANTITY1
    • MANUFACTURER'S WARRANTYE3151
    • LENGTH INCHES19-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed